LOCTITE
LOCTITE
C-IC HX-357 R DEXDZR 18KG IDH 598129
LOCTITE LOCTITE
Description
598129 ; POR DEOXIDIZER HX-357 REPL
Specialty Purpose Deoxidizer;Industrial;Pail;Liquid;Conversion Coating;Light Yellow;18 Kg
Part #
C-IC HX-357 R DEXDZR 18KG IDH 598129
BDI #
18203697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-IC-HX-357-R-DEXDZR-18KG-IDH-598129/p/18203697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Deoxidizer
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Deoxidizer
Color
Light Yellow
Container Size value And um
18 Kg
Substrate Material
Aluminum
Degree of Flashpoint value And um
No Flashpoint
Odor
Acidic
Other Features
Non Flammable
Net Weight
18 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Deoxidizer
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Deoxidizer;Industrial;Pail;Liquid;Conversion Coating;Light Yellow;18 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh