ZEP MANUFACTURING
ZEP MANUFACTURING
FS AMINE Z SANITIZER 4L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
FS AMINE Z SANITIZER 4L ; AMINE Z
Specialty Purpose Sanitizer Cleaner; Industrial; Can; Liquid; Dairy | Restaurant | Kitchen | Food Processing Facility | Meat Packaging Plant | Egg Farm | Poultry Processing Facility; Red; 4 L
Part #
FS AMINE Z SANITIZER 4L
BDI #
18622393
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/FS-AMINE-Z-SANITIZER-4L/p/18622393
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Sanitizer Cleaner
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Dairy | Restaurant | Kitchen | Food Processing Facility | Meat Packaging Plant | Egg Farm | Poultry Processing Facility
Manufacturer's Description
ZEP FS Amine Z Sanitizer
Color
Red
Container Size value And um
4 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Non Flammable | Corrosive
Net Weight
4 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Sanitizer Cleaner; Industrial; Can; Liquid; Dairy | Restaurant | Kitchen | Food Processing Facility | Meat Packaging Plant | Egg Farm | Poultry Processing Facility; Red; 4 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh