CRC
CRC
LECTRA CLEAN II AEROSOL 500ML
CRC CRC
Description
CRC LECTRA CLEAN II AEROSOL 500ML
Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Electro Mechanical Assembly | Electrical Aggregate | Pump | Mechanical Part | Wire Rope; 500 Ml
Part #
LECTRA CLEAN II AEROSOL 500ML
BDI #
15075295
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/LECTRA-CLEAN-II-AEROSOL-500ML/p/15075295
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.5
EAN
5412386004889
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Electro Mechanical Assembly | Electrical Aggregate | Pump | Mechanical Part | Wire Rope
Tradename
LECTRA CLEAN II
Manufacturer's Description
CRC LECTRA CLEAN II Cleaner
Container Size value And um
500 Ml
Substrate Material
All Surfaces
Degree of Flashpoint value And um
63 Deg C
Odor
Solvent
Other Features
Non Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.crcind.com
Long Description
Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Electro Mechanical Assembly | Electrical Aggregate | Pump | Mechanical Part | Wire Rope; 500 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



