Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M95101 AEROSOL https://www.bdiexpress.com/medias/INDZEPCLNRXX-M95101-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNjN8aW1hZ2UvanBlZ3xhR0ZqTDJoak5TODVPRE0wTlRNNE16TTJNamcyTDBsT1JGcEZVRU5NVGxKWVdGOU5PVFV4TURGZk16QXdlRE13TUM1cWNHY3xiYzM5MGFhYjA4Y2ZkMzExY2QxNTRkZWE0ZmU3NGY1OTQzZmQ2NjM3ZDE2NGU2OTZmOTAwODJkOTMxMTIyYzQ4
21465674 Specialty Purpose Cleaners 

ZEP MANUFACTURING ZEP MANUFACTURING

M95101 AEROSOL

Description

SOY POWER 12/CS ; AEROSOL DEGREASER

Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Lawn Mower | Small Engine Repair | Farm Equipment | Marine Engine | Motorcycle Shop | Auto Repair Shop | Printing Industry | Service Stations; Clear Light Yellow; 15 Oz

Part #

M95101 AEROSOL

BDI #
21465674

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ZEP MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Lawn Mower | Small Engine Repair | Farm Equipment | Marine Engine | Motorcycle Shop | Auto Repair Shop | Printing Industry | Service Stations
Manufacturer's Description
ZEP Soy Powder Self-Emulsifying Soy-Based Degreaser
Color
Clear Light Yellow
Container Size value And um
15 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Solvent Like
Other Features
Flammable | Corrosive
Net Weight
15 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Lawn Mower | Small Engine Repair | Farm Equipment | Marine Engine | Motorcycle Shop | Auto Repair Shop | Printing Industry | Service Stations; Clear Light Yellow; 15 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh