ZEP MANUFACTURING
ZEP MANUFACTURING
ODORSTROYER XTRA ELIMINATOR 1L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
ODORSTROYER XTRA ELIMINATOR 1L ; ODOUR CONTROL
Specialty Purpose Cleaner; Industrial; Bottle; Liquid; Opaque; 1 L
Part #
ODORSTROYER XTRA ELIMINATOR 1L
BDI #
18622384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/ODORSTROYER-XTRA-ELIMINATOR-1L/p/18622384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Manufacturer's Description
ZEP Odorstroyer Xtra Odour Eliminator
Color
Opaque
Container Size value And um
1 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Fresh
Other Features
Non Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Cleaner; Industrial; Bottle; Liquid; Opaque; 1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh