Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PRECISION CLEANER 369G https://www.bdiexpress.com/medias/INDCRCCLNRXX-72140-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTV8aW1hZ2UvanBlZ3xhRFV5TDJnd1pDODVPRE0wTlRNeE9EZ3dPVGt3TDBsT1JFTlNRME5NVGxKWVdGODNNakUwTUY4ek1EQjRNekF3TG1wd1p3fDQ0Y2UxNTMzN2FjNTI2MWI4MDJlYmIxMDNhYzI4MTFjNmQ1NWVjOTI2NTE0NzIwNWMyMzliYWE4ZDYzMWY4Zjc
18477747 Specialty Purpose Cleaners 

CRC CRC

PRECISION CLEANER 369G

Description

72140 CONTACT CLEANER ; 2000 369G CAN

Specialty Purpose Precision Cleaner; Electrical; Aerosol Can; Aerosol; Contact | Metal Switch | Motor | Relay | Generator | Edge Connector | Busbar | Circuit Breaker | Scales | Sensors; Clear; 16 Oz

Part #

PRECISION CLEANER 369G

BDI #
18477747

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0.57
EAN
0078254721408
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Precision Cleaner
Typical Use
Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Contact | Metal Switch | Motor | Relay | Generator | Edge Connector | Busbar | Circuit Breaker | Scales | Sensors
Tradename
CONTACT CLEANER 2000
Manufacturer's Description
CRC Contact Cleaner 2000 Precision Cleaner
Color
Clear
Container Size value And um
16 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Slight Ethereal
Other Features
Flammable | Corrosive | No Residue
Net Weight
368 G
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.24929
Long Description
Specialty Purpose Precision Cleaner; Electrical; Aerosol Can; Aerosol; Contact | Metal Switch | Motor | Relay | Generator | Edge Connector | Busbar | Circuit Breaker | Scales | Sensors; Clear; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh