https://www.bdiexpress.com/medias/INDSPRXXXXXX-18139359-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MDJ8aW1hZ2UvanBlZ3xhREkyTDJoa055OHhNREExT0RFMk1USXlOVGMxT0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXprek5UbGZNekF3ZURNd01DNXFjR2N8MjEyMTEzYmMxYTY4NmVkMGEzMjI5ZDQxM2ZhZjc3Zjg5NTRiZmMxNjZiOTE3YTliZjUyYzI5NDMwZjA3ZDNiYg
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18139359-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MDJ8aW1hZ2UvanBlZ3xhREkyTDJoa055OHhNREExT0RFMk1USXlOVGMxT0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXprek5UbGZNekF3ZURNd01DNXFjR2N8MjEyMTEzYmMxYTY4NmVkMGEzMjI5ZDQxM2ZhZjc3Zjg5NTRiZmMxNjZiOTE3YTliZjUyYzI5NDMwZjA3ZDNiYg
SPRAYON
SPRAYON
SC0887000
SPRAYON SPRAYON
Description
SC0887000 COIL AND FIN CLEANER ; S00887000 20OZ CAN 18OZ NET WT 12/CS
Specialty Purpose Coil Cleaner; Industrial; Aerosol Can; Aerosol; All Refrigeration and A/C Coil | Cooler | Freezer Engine | HVAC Unit | Motor and Machinery; White Foamy; 20 Oz
Part #
SC0887000
BDI #
21458626
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SC0887000/p/21458626
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.72
EAN
0075577008872
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Coil Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
All Refrigeration and A/C Coil | Cooler | Freezer Engine | HVAC Unit | Motor and Machinery
Manufacturer's Description
Sprayon Coil Cleaner
Color
White Foamy
Container Size value And um
20 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Propellant Below 0 Deg F
Odor
Mild Ammonia
Other Features
Heavy Duty | Non Flammable | Non Corrosive | Removes Stubborn Grease - Grime - Chloride
Net Weight
18 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Coil
Weight / LBS
1.58
Long Description
Specialty Purpose Coil Cleaner; Industrial; Aerosol Can; Aerosol; All Refrigeration and A/C Coil | Cooler | Freezer Engine | HVAC Unit | Motor and Machinery; White Foamy; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


