Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ANTI-SEIZE STICK-COPPER 20GM IDH 527637 https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-38137-STCK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1Njl8aW1hZ2UvanBlZ3xhR000TDJoaE55OHhNRGMyTXpNM05EazFNalEzT0M5SlRrUk1UME5NVlVKWVdGaGZRVk5hWHpNNE1UTTNYMU5VUTB0Zk16QXdlRE13TUM1cWNHY3xkZWQ3ZWQxNDNmMjFmZjdhYmM0N2I5MjRmOTZkZjVlMDllMmYxMjU3OWQzNjlkMTYwNTE5MzQ3MjYzOGUzYTg2
17139621 Anti-Seize 

LOCTITE LOCTITE

ANTI-SEIZE STICK-COPPER 20GM IDH 527637

Description

527637 ; POR ANTI SEIZE STICK COPPER

Anti-Seize Compound; Copper Grade; Stick; Solid; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 20 G

Part #

38137

BDI #
17139621

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.04
EAN
0079340381377
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Stick
Texture
Solid
Application
Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry
Tradename
C5-A
Manufacturer's Description
C5-A Copper Anti-Seize
Color
Copper
Container Size value And um
20 G
Substrate Material
Metal | Metal Alloy | Non-Metallic Gasketing Material | Plastic
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Non Curing | No Lumps - Coarse Particles - Separation
Net Weight
0.7 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Copper Grade; Stick; Solid; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 20 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh