

LOCTITE
LOCTITE
ANTI-SEIZE STICK-SILVER 20GM IDH 527638
LOCTITE LOCTITE
Description
527638 ; POR ANTI SEIZE STICK SILVER
Anti-Seize Compound; Silver Grade; Stick; Solid; Silver; 20 G
Part #
ANTI-SEIZE STICK-SILVER 20GM IDH 527638
BDI #
17139622
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Anti-Seize/ANTI-SEIZE-STICK-SILVER-20GM-IDH-527638/p/17139622
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.04
EAN
0079340381384
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Silver Grade
Container Type
Stick
Texture
Solid
Manufacturer's Description
Silver Grade Anti-Seize
Color
Silver
Container Size value And um
20 G
Odor
Mild
VOC Content - Percentage
Below 3 Percentage
Net Weight
0.7 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Silver Grade; Stick; Solid; Silver; 20 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh