

LOCTITE
LOCTITE
LB 8012 1LB
LOCTITE LOCTITE
Description
LOCTITE LB 8012 1LB
Anti-Seize Compound; Moly Grade; Can; Paste; Spline | Metal Working | Gear | Fastener | Slip-Fit | Press Fit | Drawing | Stamping | Coining | Extruding | Forging | Spline | Gear; Gray; 1 Lb
Part #
LB 8012 1LB
BDI #
24601421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8012-1LB/p/24601421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Moly Grade
Container Type
Can
Texture
Paste
Application
Spline | Metal Working | Gear | Fastener | Slip-Fit | Press Fit | Drawing | Stamping | Coining | Extruding | Forging | Spline | Gear
Tradename
8012
Manufacturer's Description
8012 Moly Anti-Seize
Color
Gray
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
160 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
5.08 Percentage | 102.3 g/l
Other Features
Metal Free | Very Low Friction | Brush Top Can
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Moly Grade; Can; Paste; Spline | Metal Working | Gear | Fastener | Slip-Fit | Press Fit | Drawing | Stamping | Coining | Extruding | Forging | Spline | Gear; Gray; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh