

LOCTITE
LOCTITE
LB 8065 20GM IDH 525381
LOCTITE LOCTITE
Description
LOCTITE LB 8065 20GM IDH 525381
Anti-Seize Compound; Copper Grade; Stick; Solid; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 20 G
Part #
LB 8065 20GM IDH 525381
BDI #
1406159
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8065-20GM-IDH-525381/p/1406159
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
4100630377544
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Stick
Texture
Solid
Application
Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry
Tradename
8065 | QUICKSTIX | C5-A
Manufacturer's Description
8065 Quikstick C5-A Copper Anti-Seize
Color
Copper
Container Size value And um
20 G
Substrate Material
Metal | Metal Alloy | Non-Metallic Gasketing Material | Plastic
Odor
Mild Petroleum
VOC Content - Percentage
13 Percentage | 153 g/l
Conformance to Certificate
CFIA | MIL-PRF-907E
Other Features
Non Curing
Net Weight
0.7 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Copper Grade; Stick; Solid; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 20 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh