

LOCTITE
LOCTITE
LB 8150 1LB
LOCTITE LOCTITE
Description
LOCTITE LB 8150 1LB
Anti-Seize Compound; Silver Grade; Can; Paste; Boiler | Oven Part | Jet Engine | Industrial Turbine; Silver; 1 Lb
Part #
LB 8150 1LB
BDI #
24600829
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8150-1LB/p/24600829
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Silver Grade
Container Type
Can
Texture
Paste
Application
Boiler | Oven Part | Jet Engine | Industrial Turbine
Tradename
8150
Manufacturer's Description
8150 Silver Grade Anti-Seize
Color
Silver
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Hydrocarbon Like
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
CFIA | MIL-PRF-907E
Other Features
NLGI 1 | Heavy Duty | Petroleum Based | Heavy Pressure Application | Brush Top Can
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Silver Grade; Can; Paste; Boiler | Oven Part | Jet Engine | Industrial Turbine; Silver; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh