Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8151 150GM IDH 342092 https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-342092-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyNjZ8aW1hZ2UvanBlZ3xhR05tTDJneVlpOHhNRGMyTXpNM05qazFNVE15Tmk5SlRrUk1UME5NVlVKWVdGaGZRVk5hWHpNME1qQTVNbDlCVWxOTVEwNWZNekF3ZURNd01DNXFjR2N8YzYzMmJmZTczNTNhOWM5MjcwZjNiMzI1ZGY1NzRjYTUyMWIzM2FhOWVkM2VhMTdhZDQ2Zjk5ZTI0MzdlYmVhOQ
20450279 Anti-Seize 

LOCTITE LOCTITE

LB 8151 150GM IDH 342092

Description

LOCTITE LB 8151 150GM IDH 342092

Anti-Seize Compound; Silver Grade; Aerosol Can; Liquid; Lubrication | Combustion Motor | Oil and Gas Burner; Silver; 150 Ml

Part #

LB 8151 150GM IDH 342092

BDI #
20450279

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.15
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Silver Grade
Container Type
Aerosol Can
Texture
Liquid
Application
Lubrication | Combustion Motor | Oil and Gas Burner
Tradename
8151
Manufacturer's Description
8151 Silver Grade Anti-Seize
Color
Silver
Container Size value And um
150 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Less than -18 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
42 Percentage | 323 g/l
Conformance to Certificate
CFIA | MIL-PRF-907E
Net Weight
150 Ml
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Silver Grade; Aerosol Can; Liquid; Lubrication | Combustion Motor | Oil and Gas Burner; Silver; 150 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh