

KERNITE
KERNITE
UN-LOCK 2000/450 ml PREPARAT
KERNITE KERNITE
Description
KERNITE UN-LOCK 2000/450 ml PREPARAT
Anti-Seize Compound; Food Grade; Can; Paste; Food Industry Workshops | Construction Diesel Cars | Agriculture | Marine | Environment Chemical Industry; White; 450 Ml
Part #
UN-LOCK 2000/450 ml PREPARAT
BDI #
15073815
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/UN-LOCK-2000-450-ml-PREPARAT/p/15073815
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.45
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Food Grade
Container Type
Can
Texture
Paste
Application
Food Industry Workshops | Construction Diesel Cars | Agriculture | Marine | Environment Chemical Industry
Color
White
Container Size value And um
450 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Hydrocarbon
VOC Content - Percentage
0 Percentage
Conformance to Certificate
NSF H1
Other Features
Brush Top Lid
Net Weight
450 Ml
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Long Description
Anti-Seize Compound; Food Grade; Can; Paste; Food Industry Workshops | Construction Diesel Cars | Agriculture | Marine | Environment Chemical Industry; White; 450 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh