DODGE
DODGE
012994
DODGE DODGE
Description
012994 COUPLING GREASE ; 3.04OZ VOLUME NON-RET
Coupling Grease; 3.04 Oz Size; Metallic Type; Grid Style
Part #
012994
BDI #
27307643
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/012994/p/27307643
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.23
EAN
0782477172045
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Coupling
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.5
Product Detail
Coupling Grease
Product Specification
3.04 Oz Size; Metallic Type; Grid Style
Long Description
Coupling Grease; 3.04 Oz Size; Metallic Type; Grid Style