FUCHS
FUCHS
CHEMPLEX 710 1 LB CAN
FUCHS FUCHS
Description
CHEMPLEX 710 1LB CAN ; SILICONE GREASE
Silicone Grease; Bearing; Can; Smooth | Tacky; Oven | Fan Bearing; White; 1 Lb
Part #
601923975
BDI #
22336624
Details
98.36
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/CHEMPLEX-710-1-LB-CAN/p/22336624
Your Price
$ 98.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.46
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Bearing
Container Type
Can
Texture
Smooth | Tacky
Application
Oven | Fan Bearing
Tradename
CHEMPLEX
Manufacturer's Description
Silicone Compound
Color
White
Container Size value And um
1 Lb
Degree of Flashpoint value And um
315.56 Deg C
Odor
Odorless
NLGI Grade
1
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65116400151
Long Description
Silicone Grease; Bearing; Can; Smooth | Tacky; Oven | Fan Bearing; White; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh