FUCHS
FUCHS
CHEMPLEX 710 440 LB DRUM
FUCHS FUCHS
Description
CHEMPLEX 710 440 LB DRUM SILICON GREASE
Silicone Grease; Bearing; Drum; Smooth | Tacky; Oven | Fan Bearing; White; 440 Lb
Part #
CHEMPLEX 710 440 LB DRUM
BDI #
22324808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/CHEMPLEX-710-440-LB-DRUM/p/22324808
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
199.32
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Bearing
Container Type
Drum
Texture
Smooth | Tacky
Application
Oven | Fan Bearing
Tradename
CHEMPLEX
Manufacturer's Description
Silicone Compound
Color
White
Container Size value And um
440 Lb
Degree of Flashpoint value And um
315.56 Deg C
Odor
Odorless
NLGI Grade
1
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65116400040
Long Description
Silicone Grease; Bearing; Drum; Smooth | Tacky; Oven | Fan Bearing; White; 440 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh