FUCHS
FUCHS
CHEMPLEX 825-12/5.3 OZ TUBE
FUCHS FUCHS
Description
CHEMPLEX 825-12/5.3 OZ SILICON GREASE ; POR
Silicone Grease; Brake Calliper; Tube; Smooth | Tacky; Electrical Connector | Cable | Seal and Ignition System | Brake Calliper; White; 5.3 Oz
Part #
CHEMPLEX 825-12/5.3 OZ TUBE
BDI #
21510102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/CHEMPLEX-825-12-5-3-OZ-TUBE/p/21510102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Brake Calliper
Container Type
Tube
Texture
Smooth | Tacky
Application
Electrical Connector | Cable | Seal and Ignition System | Brake Calliper
Tradename
CHEMPLEX
Manufacturer's Description
Non Toxic - Non Melting - Tacky Compound with Excellent Water Repellency - Dielectric Properties and Oxidation Resistance
Color
White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
148.89 Deg C
Odor
Odorless
NLGI Grade
2
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65113900470
Long Description
Silicone Grease; Brake Calliper; Tube; Smooth | Tacky; Electrical Connector | Cable | Seal and Ignition System | Brake Calliper; White; 5.3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh