

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FGL-0 35LB PAIL ; L0230-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0230-035 FGL-0 GREASE 35LB PAIL ; ALUMINUM COMPLEX
Aluminum Complex Grease; Multipurpose; Pail; Semi Solid; High Speed Can Closing Equipment; White; 35 Lb
Part #
FGL-0 35LB PAIL ; L0230-035
BDI #
18228824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/FGL-0-35LB-PAIL-;-L0230-035/p/18228824
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215523009
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Pail
Texture
Semi Solid
Application
High Speed Can Closing Equipment
Manufacturer's Description
FGL Series High Performance - Multipurpose Food Grade Grease
Color
White
Container Size value And um
35 Lb
Degree of Flashpoint value And um
238 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Excellent Shear Stability | Tacky
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0230-035
Weight / LBS
38
Long Description
Aluminum Complex Grease; Multipurpose; Pail; Semi Solid; High Speed Can Closing Equipment; White; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh