FUCHS
FUCHS
GLEITMO 585 K-30/370GR CART
FUCHS FUCHS
Description
GLEITMO 585 K-30/370GR GREASE ; POR HEAVY-DUTY -45 TO 130 DEG C 30/CASE
Synthetic Lithium Complex Grease; Bearing; Cartridge; Paste; Automotive Consumer | Aftermarket Machinery | Equipment Power Generation; Beige; 370 G
Part #
GLEITMO 585 K-30/370GR CART
BDI #
21510113
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/GLEITMO-585-K-30-370GR-CART/p/21510113
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Paste
Application
Automotive Consumer | Aftermarket Machinery | Equipment Power Generation
Manufacturer's Description
Fuchs Gleitmo 585 K High Grade Lithium Soap Grease
Color
Beige
Container Size value And um
370 G
Degree of Flashpoint value And um
201 Deg C
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Synthetic Oil
Manufacturer URL
https://www.fuchs.com
Long Description
Synthetic Lithium Complex Grease; Bearing; Cartridge; Paste; Automotive Consumer | Aftermarket Machinery | Equipment Power Generation; Beige; 370 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh