https://www.bdiexpress.com/medias/INDTIMGREASE-CRT-GR219-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2OHxpbWFnZS9qcGVnfGFHWmlMMmhpWVM4NU9ETTFNalU1TlRVNU9UWTJMMGxPUkZSSlRVZFNSVUZUUlY5RFVsUmZSMUl5TVRsZk16QXdlRE13TUM1cWNHY3xiZGM4ZjFhMGM0ZDJmY2MyMzY4NGRiOTQyYjAzMTYwZDc2ZTVkNTE1NTUwMmUyNGExNWE4ODUxYTkwNzQxMWU5
https://www.bdiexpress.com/medias/INDTIMGREASE-CRT-GR219-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2OHxpbWFnZS9qcGVnfGFHWmlMMmhpWVM4NU9ETTFNalU1TlRVNU9UWTJMMGxPUkZSSlRVZFNSVUZUUlY5RFVsUmZSMUl5TVRsZk16QXdlRE13TUM1cWNHY3xiZGM4ZjFhMGM0ZDJmY2MyMzY4NGRiOTQyYjAzMTYwZDc2ZTVkNTE1NTUwMmUyNGExNWE4ODUxYTkwNzQxMWU5
TIMKEN
TIMKEN
GR219C-2
TIMKEN TIMKEN
Description
GR219C-2 LUBRICANT GREASE ; 14.1OZ CARTRIDGE TYPE
Lithium Complex Grease; Multipurpose; Cartridge; Grease; Construction and Off-Highway; Gray; 14 Oz
Part #
GR219C-2
BDI #
1425097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/GR219C-2/p/1425097
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.397
EAN
0053893972107
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Grease
Application
Construction and Off-Highway
Tradename
TIMKEN
Manufacturer's Description
Timken Construction And Off-Highway Grease
Color
Gray
Container Size value And um
14 Oz
Degree of Flashpoint value And um
255 Deg C
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.timken.com
Long Description
Lithium Complex Grease; Multipurpose; Cartridge; Grease; Construction and Off-Highway; Gray; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


