

TIMKEN
TIMKEN
GR220G
TIMKEN TIMKEN
Description
TIMKEN GR220G
Poly Urea Grease; Bearing; Pail; Grease; Ball Bearing | Generator | Starter | Electric Motor; Dark Blue; 5 Kg
Part #
GR220G
BDI #
1425098
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/GR220G/p/1425098
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Grease
Product Base
Poly Urea
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Ball Bearing | Generator | Starter | Electric Motor
Manufacturer's Description
Timken Ball Bearing Pillow Block Grease
Color
Dark Blue
Container Size value And um
5 Kg
Degree of Flashpoint value And um
255 Deg C
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Poly Urea
Manufacturer URL
https://www.timken.com
Weight / LBS
11
Long Description
Poly Urea Grease; Bearing; Pail; Grease; Ball Bearing | Generator | Starter | Electric Motor; Dark Blue; 5 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh