

TIMKEN
TIMKEN
GR232C-2
TIMKEN TIMKEN
Description
GR232C-2 LUBRICANT GREASE ; NON RETURNABLE 14.1OZ CRT TYPE
Lithium Complex Grease; Bearing; Cartridge; Grease; Wet End Paper Machine Bearing | Press Section Bearing | Felt Roll and Calendar Bearing | Industrial | Construction | Agriculture and Automotive Application; Red; 14 Oz
Part #
GR232C-2
BDI #
1425100
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/GR232C-2/p/1425100
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.397
EAN
0053893984568
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Wet End Paper Machine Bearing | Press Section Bearing | Felt Roll and Calendar Bearing | Industrial | Construction | Agriculture and Automotive Application
Tradename
TIMKEN
Manufacturer's Description
Timken Synthetic Industrial LC-1.5 Grease
Color
Red
Container Size value And um
14 Oz
Degree of Flashpoint value And um
280 Deg C
NLGI Grade
1.5
Other Features
Multipurpose
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.timken.com
Long Description
Lithium Complex Grease; Bearing; Cartridge; Grease; Wet End Paper Machine Bearing | Press Section Bearing | Felt Roll and Calendar Bearing | Industrial | Construction | Agriculture and Automotive Application; Red; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh