KLUBER LUBRICATION
KLUBER LUBRICATION
ISOFLEX NBU 15 25KG METAL PAIL
KLUBER LUBRICATION KLUBER LUBRICATION
Description
ISOFLEX NBU 15 25KG METAL PAIL GREASE ; 25KG METAL PAIL FOR SPINDLE BEARING
Synthetic Hydrocarbon Oil Grease; Bearing; Pail; Grease; Rolling Bearing | Spindle Bearing | Threaded Spindle | Ball Screw; Beige; 25 Gal
Part #
ISOFLEX NBU 15 25KG METAL PAIL
BDI #
21439901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/ISOFLEX-NBU-15-25KG-METAL-PAIL/p/21439901
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic Hydrocarbon Oil | Mineral Oil and Barium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Rolling Bearing | Spindle Bearing | Threaded Spindle | Ball Screw
Tradename
ISOFLEX
Manufacturer's Description
Kluber Isoflex NBU 15 Grease
Color
Beige
Container Size value And um
25 Gal
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
NLGI Grade
2
Other Features
Homogeneous | Short Fibred
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic Hydrocarbon Oil Mineral Oil and Barium Complex
Manufacturer URL
https://www.klueber.com
Long Description
Synthetic Hydrocarbon Oil Grease; Bearing; Pail; Grease; Rolling Bearing | Spindle Bearing | Threaded Spindle | Ball Screw; Beige; 25 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh