CITGO PETROLEUM
CITGO PETROLEUM
JT-6 HI-TEMP GREASE NO.1 14OZ TUBE
CITGO PETROLEUM CITGO PETROLEUM
Description
JT-6 HI-TEMP GREASE NO.1 14OZ TUBE ; 50/CASE
Lithium Complex Grease; Multipurpose; Cartridge; Smooth Solid; Agricultural Equipment | Industrial | Mining and Construction Application; Red; 14 Oz
Part #
JT-6 HI-TEMP GREASE NO.1 14OZ TUBE
BDI #
21546718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/JT-6-HI-TEMP-GREASE-NO-1-14OZ-TUBE/p/21546718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Smooth Solid
Application
Agricultural Equipment | Industrial | Mining and Construction Application
Tradename
MYSTIK JT-6
Manufacturer's Description
Citgo Petroleum Mystik JT-6 Hi-Temp Grease No 1
Color
Red
Container Size value And um
14 Oz
Degree of Flashpoint value And um
Above 150 Deg C
Odor
Petroleum
NLGI Grade
1
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.citgo.com
Long Description
Lithium Complex Grease; Multipurpose; Cartridge; Smooth Solid; Agricultural Equipment | Industrial | Mining and Construction Application; Red; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh