Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8034 14.1OZ CART https://www.bdiexpress.com/medias/INDLOCGREASE-8034-CRT-14.1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjh8aW1hZ2UvanBlZ3xhR1JrTDJnMU1pOHhNRGMyTXpVeU1UWTFORGd4TkM5SlRrUk1UME5IVWtWQlUwVmZPREF6TkY5RFVsUmZNVFF1TVU5YVh6TXdNSGd6TURBdWFuQm58MmFmZjhhNjhhNDNkNjE4YjYzZDJjMDcyYWQyODJkNmJjZjA1NjY3ODNjMjQ5NGEwOWQ2MjZlMWQyODkyOTlkYw
24600881 Grease 

LOCTITE LOCTITE

LB 8034 14.1OZ CART

Description

LOCTITE LB 8034 14.1OZ CART

Silica Gel Grease; Multipurpose; Cartridge; Semi Solid; Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal; White; 400 G

Part #

LB 8034 14.1OZ CART

BDI #
24600881

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silica Gel
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Semi Solid
Application
Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal
Tradename
VIPERLUBE
Manufacturer's Description
Viperlube High Performance Synthetic Grease
Color
White
Container Size value And um
400 G
Degree of Flashpoint value And um
Above 180 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
28.9 Percentage
Conformance to Certificate
CFIA | NSF H1
NLGI Grade
2
Other Features
Non-Curing | Severe Duty
Net Weight
14.11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silica Gel
Manufacturer URL
https://www.loctite.com
Long Description
Silica Gel Grease; Multipurpose; Cartridge; Semi Solid; Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal; White; 400 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh