LOCTITE
LOCTITE
LB 8209 2OZ
LOCTITE LOCTITE
Description
USE 24582761 ; KRYTXRFE PFPE ORIG LUB 2OZ
Polymer Grease; Sliding Motion; Tube; Solid Waxy; Moving Part | Sliding Part; White; 2 Oz
Part #
29710
BDI #
1056056
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LB-8209-2OZ/p/1056056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.091
EAN
0079340297104
Product Group - BDI
C00104
Product Name
Grease
Product Base
Polymer
Typical Use
Sliding Motion
Container Type
Tube
Texture
Solid Waxy
Application
Moving Part | Sliding Part
Tradename
KRYTOX
Manufacturer's Description
Krytox RFE PFPE Lubricant
Color
White
Container Size value And um
2 Oz
Degree of Flashpoint value And um
Not Applicable
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
2
Other Features
Specialty | Thermal Stability | Non Toxic | Does Not Ignite | Oxygen Compatible
Net Weight
2 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29710
Weight / LBS
0.2
Long Description
Polymer Grease; Sliding Motion; Tube; Solid Waxy; Moving Part | Sliding Part; White; 2 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh