LOCTITE
LOCTITE
LB 8632 CLR 14.1OZ IDH 675962
LOCTITE LOCTITE
Description
LB 8632 CLR 14.1OZ IDH 675962 GREASE ; 39342 SILICA GEL CART 400G SOLID 12EA/CS
Silica Gel Grease; Multipurpose; Cartridge; Solid; Food Processing Equipment | Machine Part and Equipment | Gasket or Seal; White; 400 G
Part #
LB 8632 CLR 14.1OZ IDH 675962
BDI #
1056689
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/LB-8632-CLR-14-1OZ-IDH-675962/p/1056689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.47
EAN
0079340393424
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silica Gel
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid
Application
Food Processing Equipment | Machine Part and Equipment | Gasket or Seal
Tradename
VIPERLUBE
Manufacturer's Description
Viperlube Clear High Performance Synthetic Grease
Color
White
Container Size value And um
400 G
Degree of Flashpoint value And um
Not Applicable
Odor
Mild Petroleum
VOC Content - Percentage
Below 1 Percentage
Conformance to Certificate
NSF H1
NLGI Grade
2
Other Features
ODC Free | Non Flammable
Net Weight
14.11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silica Gel
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
39342
Weight / LBS
1.034
Long Description
Silica Gel Grease; Multipurpose; Cartridge; Solid; Food Processing Equipment | Machine Part and Equipment | Gasket or Seal; White; 400 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh