Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LGEV 2/0.4 https://www.bdiexpress.com/medias/INDBKIGREASE-CRT-LGEV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYzM3xpbWFnZS9qcGVnfGFHSm1MMmhrWVM4NU9ETTFNalU0TlRFeE16a3dMMGxPUkVKTFNVZFNSVUZUUlY5RFVsUmZURWRGVmw4ek1EQjRNekF3TG1wd1p3fDdhZDc2OGFiNTc1MzRjYWIxOGNlMWU5NmY2YzkzZmI0Y2QxOTlkZGIxMzc3Mzg0MTI2Njc4MmE2MGYzNGQ1NWY
1417292 Grease 

SKF SKF

LGEV 2/0.4

Description

LGEV 2/0.4

Lithium Complex Grease; Multipurpose; Cartridge; Grease; Trunnion Bearing | Support and Thrust Rollers | Bucket Wheel Excavator | Slewing Ring Bearing | High Pressure Roller Mill | Crusher; Black; 420 Ml

Part #

LGEV 2/0.4

BDI #
1417292

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 7

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
5.618
EAN
7316571591988
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex | Calcium
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Grease
Application
Trunnion Bearing | Support and Thrust Rollers | Bucket Wheel Excavator | Slewing Ring Bearing | High Pressure Roller Mill | Crusher
Manufacturer's Description
SKF Extremely High Viscosity Grease With Solid Lubricant
Color
Black
Container Size value And um
420 Ml
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex Calcium
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Multipurpose; Cartridge; Grease; Trunnion Bearing | Support and Thrust Rollers | Bucket Wheel Excavator | Slewing Ring Bearing | High Pressure Roller Mill | Crusher; Black; 420 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh