

SKF
SKF
LGWM 1/180
SKF SKF
Description
LGWM 1/180 BEARING GREASE
Lithium Complex Grease; Bearing; Drum; Grease; Wind Turbine Main Shaft | Screw Conveyor | Centralised Lubrication System | Spherical Roller Thrust Bearing; Orange
Part #
LGWM 1/180
BDI #
1267971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/LGWM-1-180/p/1267971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
195.6
EAN
7316577102744
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Grease
Application
Wind Turbine Main Shaft | Screw Conveyor | Centralised Lubrication System | Spherical Roller Thrust Bearing
Manufacturer's Description
Extreme Pressure Low Temperature Grease
Color
Orange
Degree of Flashpoint value And um
Above 150 Deg C
Odor
Characteristic
VOC Content - Percentage
0 Percentage
NLGI Grade
1
Net Weight
180 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Drum; Grease; Wind Turbine Main Shaft | Screw Conveyor | Centralised Lubrication System | Spherical Roller Thrust Bearing; Orange
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh