

MOBIL OIL
MOBIL OIL
MOBILGREASE XHP 221 18KG
MOBIL OIL MOBIL OIL
Description
MOBIL OIL MOBILGREASE XHP 221 18KG
Lithium Complex Grease; Multipurpose; Pail; Grease; Industrial | Automotive | Construction and Marine Sector; Dark Blue; 18 Kg
Part #
MOBILGREASE XHP 221 18KG
BDI #
15065516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/MOBILGREASE-XHP-221-18KG/p/15065516
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Pail
Texture
Grease
Application
Industrial | Automotive | Construction and Marine Sector
Manufacturer's Description
Mobilgrease XHP 221 Grease
Color
Dark Blue
Container Size value And um
18 Kg
Degree of Flashpoint value And um
Above 204 Deg C
Odor
Characteristic
NLGI Grade
1
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.mobil.com
Long Description
Lithium Complex Grease; Multipurpose; Pail; Grease; Industrial | Automotive | Construction and Marine Sector; Dark Blue; 18 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh