

MOBIL OIL
MOBIL OIL
POLYREX EM GREASE 14.1OZ
MOBIL OIL MOBIL OIL
Description
POLYREX EM GREASE 14.1OZ
Lithium Complex Grease; Electric Motor; Cartridge; Grease; Electric Motor Bearing | Fin Fan Bearing | High-Temperature Pump Bearing | Ball or Roller Bearing; Blue; 14.1 Oz
Part #
POLYREX EM GREASE 14.1OZ
BDI #
21968043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/POLYREX-EM-GREASE-14-1OZ/p/21968043
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / US pound
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex | Poly Urea
Typical Use
Electric Motor
Container Type
Cartridge
Texture
Grease
Application
Electric Motor Bearing | Fin Fan Bearing | High-Temperature Pump Bearing | Ball or Roller Bearing
Manufacturer's Description
Mobil Polyrex EM Electric Motor Grease
Color
Blue
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
Above 204 Deg C
Odor
Characteristic
Conformance to Certificate
ASTM D6185
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex Poly Urea
Manufacturer URL
https://www.mobil.com
Long Description
Lithium Complex Grease; Electric Motor; Cartridge; Grease; Electric Motor Bearing | Fin Fan Bearing | High-Temperature Pump Bearing | Ball or Roller Bearing; Blue; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh