Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

POWER HAMMER GRS 14OZ CART ; L0190-098 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0190-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3Mzh8aW1hZ2UvanBlZ3xhR00xTDJnek5DOHhNREU0TVRRNU5EUXdOekU1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RCZk1EazRYek13TUhnek1EQXVhbkJufDc3NGUyNWUxODRiNzc4YmU3MTkwNzE1ZWZhYmMwZjEwZmMxMTdlYTIwZTAwMWFkOThiNTEwOTNjZWRiMDY1YmE
18231566 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

POWER HAMMER GRS 14OZ CART ; L0190-098

Description

L0190-098 HAMMER/CHISEL GREASE 14OZ CART ; NON RETURNABLE

Aluminum Complex Grease; Power Hammer | Chisel; Cartridge; Semi Solid; Power Hammer | Chisel; Black; 14.5 Oz

Part #

POWER HAMMER GRS 14OZ CART ; L0190-098

BDI #
18231566

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0089215319008
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Power Hammer | Chisel
Container Type
Cartridge
Texture
Semi Solid
Application
Power Hammer | Chisel
Manufacturer's Description
Power Hammer and Chisel Grease - Super Heavy-Duty - Extreme Pressure Grease
Color
Black
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
216 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Smooth | Tacky
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0190-098
Weight / LBS
1.1
Long Description
Aluminum Complex Grease; Power Hammer | Chisel; Cartridge; Semi Solid; Power Hammer | Chisel; Black; 14.5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh