

SPRAYON
SPRAYON
S00102000
SPRAYON SPRAYON
Description
S00102000 MULTI-PURPOSE GREASE ; POR RED 16OZ CAN 11OZ NET WT 12/CS
Aluminum Complex Grease; Multipurpose; Aerosol Can; Aerosol; Gear | Valve | Chain | Winch | Conveyor | Fitting | Linkage | Wire Rope | Hoist | Roller | Cam | Slide Bearing | Drive and Hinge; Red; 13.75 Oz
Part #
S00102000
BDI #
21458399
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/S00102000/p/21458399
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
14.51
EAN
0075577006120
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Gear | Valve | Chain | Winch | Conveyor | Fitting | Linkage | Wire Rope | Hoist | Roller | Cam | Slide Bearing | Drive and Hinge
Tradename
LU 102
Manufacturer's Description
Sprayon LU 102 Multipurpose Red Grease
Color
Red
Container Size value And um
13.75 Oz
Degree of Flashpoint value And um
-29 Deg C
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Long Description
Aluminum Complex Grease; Multipurpose; Aerosol Can; Aerosol; Gear | Valve | Chain | Winch | Conveyor | Fitting | Linkage | Wire Rope | Hoist | Roller | Cam | Slide Bearing | Drive and Hinge; Red; 13.75 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh