SPRAYON
SPRAYON
S10005000
SPRAYON SPRAYON
Description
S10005000 LITHIUM GREASE ; POR WHITE 5GAL
Lithium Grease; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; White Color; Inhibits Corrosion; Non-Melting; Excellent Cling For Overhead Applications; Sprayon Lu100 White Lithium Grease Is A High Solids Grease That Provides Excellent Lubrication For Metal-To-Metal Applications; It Serves As An Excellent Corrosion Inhibitor For Unpainted Metal; It Is Ideal For Use On Chains | Gears | Drives | Hinges and More
Part #
S10005000
BDI #
25139871
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/S10005000/p/25139871
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
16.33
EAN
0075577100057
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium
Product Detail
Lithium Grease
Product Specification
Lithium Grease; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; White Color; Inhibits Corrosion; Non-Melting; Excellent Cling For Overhead Applications; Sprayon Lu100 White Lithium Grease Is A High Solids Grease That Provides Excellent Lubrication For Metal-To-Metal Applications; It Serves As An Excellent Corrosion Inhibitor For Unpainted Metal; It Is Ideal For Use On Chains | Gears | Drives | Hinges and More
Long Description
Lithium Grease; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; White Color; Inhibits Corrosion; Non-Melting; Excellent Cling For Overhead Applications; Sprayon Lu100 White Lithium Grease Is A High Solids Grease That Provides Excellent Lubrication For Metal-To-Metal Applications; It Serves As An Excellent Corrosion Inhibitor For Unpainted Metal; It Is Ideal For Use On Chains | Gears | Drives | Hinges and More
