

LOCTITE
LOCTITE
SI 100 1KG
LOCTITE LOCTITE
Description
LOCTITE SI 100 1KG
Silicone Grease; Electronic Applications; Pail; Paste; High Temperature Heat Transfer | Thermal Management; Gray; 1 Kg
Part #
SI 100 1KG
BDI #
20449575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/SI-100-1KG/p/20449575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Electronic Applications
Container Type
Pail
Texture
Paste
Application
High Temperature Heat Transfer | Thermal Management
Manufacturer's Description
Silicone Grease
Color
Gray
Container Size value And um
1 Kg
Odor
Odorless
VOC Content - Percentage
Below 3 Percentage
Other Features
Non Flammable
Net Weight
1 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Long Description
Silicone Grease; Electronic Applications; Pail; Paste; High Temperature Heat Transfer | Thermal Management; Gray; 1 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh