

MOBIL OIL
MOBIL OIL
AERO HFA 5GAL
MOBIL OIL MOBIL OIL
Description
AERO HFA 5GAL ; OIL
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Commercial and Military Aircraft; Red; 5 Gal Container Size
Part #
AERO HFA 5GAL
BDI #
21449439
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Oil/AERO-HFA-5GAL/p/21449439
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Commercial and Military Aircraft
Manufacturer's Description
Aero HF Series
Color
Red
Container Size value And um
5 Gal
Degree of Flashpoint value And um
Above 82 Deg C
Odor
Characteristic
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.mobil.com
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Commercial and Military Aircraft; Red; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh