FUCHS
FUCHS
AIR LUBE AF 5 GAL PAIL
FUCHS FUCHS
Description
AIR LUBE AF 5 GAL PAIL ; 5 GAL PAIL
Machinery Oil; Synthetic Type; Pneumatic Equipment; Pail; Liquid; Pneumatic Equipment; Green; 5 Gal Container Size
Part #
AIR LUBE AF 5 GAL PAIL
BDI #
22324667
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Oil/AIR-LUBE-AF-5-GAL-PAIL/p/22324667
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
18.12
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Pneumatic Equipment
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Pneumatic Equipment
Tradename
AIR LUBE
Manufacturer's Description
Unique Petroleum and Synthetic Airline Lubricants in a Variety of Viscosities
Color
Green
Container Size value And um
5 Gal
Degree of Flashpoint value And um
121 Deg C
Odor
Odorless
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65133500423
Long Description
Machinery Oil; Synthetic Type; Pneumatic Equipment; Pail; Liquid; Pneumatic Equipment; Green; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh