

MOBIL OIL
MOBIL OIL
MOBILGEAR 600 XP 68 208L
MOBIL OIL MOBIL OIL
Description
MOBIL OIL MOBILGEAR 600 XP 68 208L
Gear Oil; Mineral Oil Type; Gear; Drum; Liquid; Gear | Bearing | Seal; Amber; 208 L Container Size
Part #
MOBILGEAR 600 XP 68 208L
BDI #
15065418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Oil/MOBILGEAR-600-XP-68-208L/p/15065418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
1
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
Gear | Bearing | Seal
Manufacturer's Description
Mobilgear 600 XP Gear Oil
Color
Amber
Container Size value And um
208 L
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
Other Features
Extra High Performance
Net Weight
208 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.mobil.com
Long Description
Gear Oil; Mineral Oil Type; Gear; Drum; Liquid; Gear | Bearing | Seal; Amber; 208 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh