

CRC
CRC
Rust Off IND 250ML
CRC CRC
Description
RUST OFF IND 250ML
Cutting Oil; Mineral Oil Type; Metal Working; Aerosol Can; Aerosol; Bolt | Nut; Black; 250 Ml Container Size
Part #
RUST OFF IND 250ML
BDI #
20483354
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/Rust-Off-IND-250ML/p/20483354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0.25
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Metal Working
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Bolt | Nut
Manufacturer's Description
Rust Off Ind Penetrating Oil
Color
Black
Container Size value And um
250 Ml
Degree of Flashpoint value And um
Below 70 Deg C
Odor
Characteristic
Net Weight
250 Ml
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://www.crcind.com
Long Description
Cutting Oil; Mineral Oil Type; Metal Working; Aerosol Can; Aerosol; Bolt | Nut; Black; 250 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh