https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0246-007-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNDB8aW1hZ2UvanBlZ3xhRGN5TDJobU9TOHhNREU0TVRNMk5UQXpPVEV6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TkRaZk1EQTNYek13TUhnek1EQXVhbkJufDA3OTNiMDJjYWVkZTljZDRhYTZjYzE5NzMzYzJiY2FhZGFhZjE0YzI0MjJhNjU0MWVhMWZjNDFhM2E5MTA0MDI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0246-007-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNDB8aW1hZ2UvanBlZ3xhRGN5TDJobU9TOHhNREU0TVRNMk5UQXpPVEV6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TkRaZk1EQTNYek13TUhnek1EQXVhbkJufDA3OTNiMDJjYWVkZTljZDRhYTZjYzE5NzMzYzJiY2FhZGFhZjE0YzI0MjJhNjU0MWVhMWZjNDFhM2E5MTA0MDI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SPO-266 7LB JUG ; L0246-007
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SPO-266 7LB JUG ; L0246-007 GEAR OIL ; NON-RETURNABLE 4EA/CS
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Jug; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 7 Lb Container Size
Part #
L0246-007
BDI #
18228346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Oil/SPO-266-7LB-JUG-;-L0246-007/p/18228346
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
3.856
EAN
0089215624607
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Bearing | Gear | Chain
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 90 Gear | ISO 320
Application
Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication
Manufacturer's Description
SPO Series Extra-Duty - Anti-Wear Rust - Oxidation Inhibited (R and O) Gear and Bearing Oil
Color
Amber
Container Size value And um
7 Lb
Degree of Flashpoint value And um
243 Deg C
Odor
Mineral Oil
Net Weight
112 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0246-007
Weight / LBS
8.5
Long Description
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Jug; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 7 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


