https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-01216-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDZ8aW1hZ2UvanBlZ3xhREV6TDJoalpTOHhNRFUxTnpRek56WXdOemsyTmk5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTURFeU1UWmZRbFJNWHpNd01IZ3pNREF1YW5CbnxhMDNmOWI4NTg2MDczMzY1ZjY5NGViMWNiNmE5NGRhODc3MzFkZDZlMTIxZTk5ZDg1YWRiNTNlNzBhOTU0MDZm
https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-01216-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDZ8aW1hZ2UvanBlZ3xhREV6TDJoalpTOHhNRFUxTnpRek56WXdOemsyTmk5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTURFeU1UWmZRbFJNWHpNd01IZ3pNREF1YW5CbnxhMDNmOWI4NTg2MDczMzY1ZjY5NGViMWNiNmE5NGRhODc3MzFkZDZlMTIxZTk5ZDg1YWRiNTNlNzBhOTU0MDZm
LPS
LPS
01216
LPS LPS
Description
01216 TAPMATIC AQUACUT CUTTING FLUID ; BOTTLE 16OZ 12/CASE
Cutting Fluid; Metal Working; Bottle; Liquid; Metal Cutting; Clear Turquoise; 16 Oz
Part #
01216
BDI #
600286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/01216/p/600286
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
6.8
EAN
0078827012162
Product Group - BDI
C00104
Product Name And Type
Specialty Cutting Fluid
Typical Use
Metal Working
Container Type
Bottle
Texture
Liquid
Application
Metal Cutting
Tradename
TAPMATIC
Manufacturer's Description
Tapmatic Aquacut Cutting Fluid
Color
Clear Turquoise
Container Size value And um
16 Oz
Odor
Cinnamon
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Water Based | Non Flammable | Non Hazardous | Proprietary Alkanolamine
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01216
Weight / LBS
1.25
Long Description
Cutting Fluid; Metal Working; Bottle; Liquid; Metal Cutting; Clear Turquoise; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


