Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5-56 PRO 500ml 32734-IC https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-5-56PRO-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MDh8aW1hZ2UvanBlZ3xhREpqTDJnMllpODVPRE0wTkRnd056TXdNVFF5TDBsT1JFTlNRMHhWUWxoWVdGOVRVRjgxWHpVMlVGSlBYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3xjNTk1ZWJjYzkxODUyOTM5ODcyNGJmMzkzYzI0YTI0YzgzYjNjY2NjNDVlNWY4MWVhZGNlMWQ1N2ZiNmM2NzBl
20889405 Specialty Purpose Lubricants 

CRC CRC

5-56 PRO 500ml 32734-IC

Description

CRC 5-56 PRO 500ml 32734-IC

Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Circuit Breaker | Transformer | Switchgear | Motor | Generator | Alarm System | Casting | Gear | Weld Rod | Wire | Fixture; Amber; 500 Ml

Part #

5-56 PRO 500ml 32734-IC

BDI #
20889405

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.415
EAN
5412386064203
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Circuit Breaker | Transformer | Switchgear | Motor | Generator | Alarm System | Casting | Gear | Weld Rod | Wire | Fixture
Manufacturer's Description
CRC Multifunctional Service Fluid For Use In The Professional Mechanical Maintenance
Color
Amber
Container Size value And um
500 Ml
Degree of Flashpoint value And um
Above 70 Deg C
Odor
Pleasant
VOC Content - Percentage
Below 35 Percentage | 260 G/L
Conformance to Certificate
NSF | H2
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Circuit Breaker | Transformer | Switchgear | Motor | Generator | Alarm System | Casting | Gear | Weld Rod | Wire | Fixture; Amber; 500 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh