DOW CORNING
DOW CORNING
550 45LB PAIL
DOW CORNING DOW CORNING
Description
4019093 ; 550 FLUID KG 20KG PAIL
Hydraulic Fluid; Applications requiring Radiation Resistance; Pail; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 45 Lb
Part #
4019093
BDI #
237716
Details
11538.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/550-45LB-PAIL/p/237716
Your Price
$ 11,538.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
20.411
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Applications requiring Radiation Resistance
Container Type
Pail
Texture
Liquid
Application
Hydraulic Arrestor | Hydraulically Actuated Valve
Manufacturer's Description
550 Fluid
Color
Colorless
Container Size value And um
45 Lb
Degree of Flashpoint value And um
333 Deg C OC | Above 101 Deg C CC
Odor
Odorless
VOC Content - Percentage
2.1 Percentage
Other Features
Low Volatility | Good Compressibility
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3819.00.00.90
Noun
Fluid
Keyword String
Hydraulic
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
550 FLUID,KG,20KG-PAIL
Manufacturer Internal Number
4019093
Weight / LBS
45
Long Description
Hydraulic Fluid; Applications requiring Radiation Resistance; Pail; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 45 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh