

LLOYDS
LLOYDS
61920
LLOYDS LLOYDS
Description
61920 CFIA APPROVED ; SILICONE LUBRICANT
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; Processing | Packaging Industry; Colorless; 400 G
Part #
61920
BDI #
17198123
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/61920/p/17198123
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0771162619200
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Processing | Packaging Industry
Manufacturer's Description
Heavy Duty Silicone Lubricant
Color
Colorless
Container Size value And um
400 G
Degree of Flashpoint value And um
No Flashpoint
Odor
Solvent
VOC Content - Percentage
94 Percentage
Other Features
Heavy-Duty | Stainless
Net Weight
400 G
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; Processing | Packaging Industry; Colorless; 400 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh