FUCHS
FUCHS
CASSIDA SILICONE FLUID 4L CAN
FUCHS FUCHS
Description
CASSIDA SILICONE FLUID 4L CAN ; SPRAY 40DEG C 12EA/CS
Multi Purpose Fluid; Multi Purpose; Aerosol Can; Film; General maintenance | Conveyor | Speed Bearing | Pivot Point; Colorless; 4 L
Part #
CASSIDA SILICONE FLUID 4L CAN
BDI #
21510099
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/CASSIDA-SILICONE-FLUID-4L-CAN/p/21510099
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Film
Application
General maintenance | Conveyor | Speed Bearing | Pivot Point
Manufacturer's Description
Multi Purpose Silicone Fluid In Aerosol Spray Can
Color
Colorless
Container Size value And um
4 L
Degree of Flashpoint value And um
Above 300 Deg C
Odor
Odorless
Conformance to Certificate
NSF 3H | H1
Net Weight
4 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Multi Purpose
Manufacturer URL
https://www.fuchs.com
Long Description
Multi Purpose Fluid; Multi Purpose; Aerosol Can; Film; General maintenance | Conveyor | Speed Bearing | Pivot Point; Colorless; 4 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh