

WURTH
WURTH
HHS DRY LUBE A 0893 106 6 SPRAY
WURTH WURTH
Description
WURTH HHS DRY LUBE A 0893 106 6 SPRAY
Chain Lubricant; Chain; Spray Can; Gas; Chain | Machine Part | Wire Cable | Motorbike Chain; Opaque; 400 Ml
Part #
HHS DRY LUBE A 0893 106 6 SPRAY
BDI #
15077928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/HHS-DRY-LUBE-A-0893-106-6-SPRAY/p/15077928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121508
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Chain
Container Type
Spray Can
Texture
Gas
Application
Chain | Machine Part | Wire Cable | Motorbike Chain
Manufacturer's Description
Wurth Hhs Dry Lube Spray 400Ml
Color
Opaque
Container Size value And um
400 Ml
Degree of Flashpoint value And um
-26 Deg C
Odor
Characteristic
VOC Content - Percentage
94.53 Percentage
Other Features
Silicone-Free | Acid-Free | Resin-Free
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Chain
Manufacturer URL
https://www.wurthusa.com
Long Description
Chain Lubricant; Chain; Spray Can; Gas; Chain | Machine Part | Wire Cable | Motorbike Chain; Opaque; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh