

LOCTITE
LOCTITE
L-FG F-87 44LB/20KG IDH 1224271
LOCTITE LOCTITE
Description
L-FG F-87 LUBRICANT ACHESON IDH 1224271 ; 20KG PAIL
Specialty Forging Lubricant; Metal Working; Pail; Difficult Press Work | Highly Automated Process Including Hot and Warm | Precision Forging
Part #
L-FG F-87 44LB/20KG IDH 1224271
BDI #
22384627
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-FG-F-87-44LB-20KG-IDH-1224271/p/22384627
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
21.673
Product Group - BDI
C00104
Product Name And Type
Specialty Forging Lubricant
Typical Use
Metal Working
Container Type
Pail
Texture
Liquid
Application
Difficult Press Work | Highly Automated Process Including Hot and Warm | Precision Forging
Tradename
L-FG F-87 | BONDERITE
Manufacturer's Description
L-FG F-87 Bonderite Acheson Graphite Forging Lubricant
Color
Black
Container Size value And um
20 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Ammoniacal
VOC Content - Percentage
0 Percentage
Other Features
High-Solid | Cost Effective | Water Based Graphite
Net Weight
44 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Forging
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Forging Lubricant; Metal Working; Pail; Difficult Press Work | Highly Automated Process Including Hot and Warm | Precision Forging
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh