LOCTITE
LOCTITE
L-GP 5800 184KG IDH 772735
LOCTITE LOCTITE
Description
L-GP 5800 CORROSION INHIBITOR IDH 772735 ; 184KG DRUM
Specialty Corrosion Inhibitor Lubricant; Rust Prevention; Drum; Metal Processing and Fabrication Industry
Part #
L-GP 5800 184KG IDH 772735
BDI #
18203776
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-GP-5800-184KG-IDH-772735/p/18203776
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12164303
Weight / Kilogram
198.795
Product Group - BDI
C00104
Product Name And Type
Specialty Corrosion Inhibitor Lubricant
Typical Use
Rust Prevention
Container Type
Drum
Texture
Liquid
Application
Metal Processing and Fabrication Industry
Tradename
L-GP 5800 | BONDERITE
Manufacturer's Description
L-GP 5800 Bonderite Corrosion Inhibitor Lubricant
Color
Amber
Container Size value And um
184 Kg
Degree of Flashpoint value And um
Above 220 Deg F
Odor
Mild
VOC Content - Percentage
1 Percentage
Other Features
Durable | Low Foaming Performance
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Corrosion Inhibitor
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Corrosion Inhibitor Lubricant; Rust Prevention; Drum; Metal Processing and Fabrication Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh