Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg L-MR 3105 40LB/18KG IDH 599088
22384979 Specialty Purpose Lubricants 

LOCTITE LOCTITE

L-MR 3105 40LB/18KG IDH 599088

Description

L-MR 3105 METALWORKING FLUID IDH 599088 ; 18KG PAIL

Specialty Metal Removal Lubricant; Metal Working; Pail; Metal Processing and Fabrication Industry

Part #

L-MR 3105 40LB/18KG IDH 599088

BDI #
22384979

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.252
Product Group - BDI
C00104
Product Name And Type
Specialty Metal Removal Lubricant
Typical Use
Metal Working
Container Type
Pail
Texture
Liquid
Application
Metal Processing and Fabrication Industry
Tradename
L-MR 3105 | BONDERITE
Manufacturer's Description
L-MR 3105 Bonderite Metal Removal Lubricant
Color
Pale Yellow
Container Size value And um
18 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Amine
Other Features
Oil-Rejecting | Synthetic Fluid | High Lubricity | Bio-Resistant
Net Weight
40 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Metal Removal
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Metal Removal Lubricant; Metal Working; Pail; Metal Processing and Fabrication Industry

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh